Zoro Homepage

Magill Catheter Forcep Adult 10"

  • Mfr # 2760

  • Zoro # G9799598


product price: $12.79
/ea

Key Features

Material
Stainless Steel
Color
Silver
Length
10 in
Handle Type
Box Lock
Disposable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2760
Zoro #
G9799598
UPC #
-
Country of Origin
China

Dimensions

Length
10 in
Overall Length
10 in
Tip Width
13 mm

Details

Item
Magill Catheter Forcep
Material
Stainless Steel
Color
Silver
Handle Type
Box Lock
Disposable
No
Blade End Style
Curved
Product Type
Magill Catheter Forcep
Disposability
Reusable
Mechanism Type
Box Lock
Tip Style
Curved

Description

Magill Catheter Forcep, Color Silver, Length 10 in, Material Stainless Steel, Blade End Style Curved, Handle Type Box Lock, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.