Medical Shears, Black, 7-1/4" L
Mfr # 1097
Zoro # G1565982
product price: $10.35
/eaKey Features
Color
Black
Overall Length
7 1/4 in
Blade Material
Stainless Steel
Blade End Style
Rounded
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1097
Zoro #
G1565982
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Length
7 1/4 in
Details
Item
Medical Shears
Color
Black
Blade Material
Stainless Steel
Blade End Style
Rounded
Handle Material
Plastic
Disposable
No
Product Type
EMS Shear
Disposability
Reusable
Blade End Type
Angled, Serrated
Description
Medical Shears, Overall Length 7 1/4 in, Color Black, Blade End Style Rounded, Blade Material Stainless Steel, Handle Material Plastic, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.