Pager Case, Black, 4-3/4" L
Mfr # 601
Zoro # G1456259
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Color
Black
Material
Cordura Nylon
Length
4 3/4 in
Width
3 1/4 in
Closure Type
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601
Zoro #
G1456259
UPC #
-
Country of Origin
China
Dimensions
Length
4 3/4 in
Width
3 1/4 in
Height
1/4 in
Overall Length
4 3/4 in
Overall Width
3 1/4 in
Overall Height
1/4 in
Details
Item
Pager Case
Color
Black
Material
Cordura Nylon
Closure Type
Hook-and-Loop
Features
Heavy Duty, Water Repellent
Description
Pager Case,Black,4 3/4" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.