Zoro Homepage

Penlight, LED, 49 lm

  • Mfr # 220

  • Zoro # G1456417


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Length
5.25 in
Body Color
White
Lumens
740/380/190
Flashlight Battery Type
Alkaline
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220
Zoro #
G1456417
UPC #
-
Country of Origin
China

Dimensions

Length
5.25 in
Flashlight Battery Size
AAA
Body Dia.
0.5 in
Battery Size
AAA
Overall Length
5 in
Body Diameter
1/2 in

Details

Item
Penlight
Body Color
White
Lumens
740/380/190
Flashlight Battery Type
Alkaline
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Includes
Clip
Water Penetration Rating
Not Rated
Maximum Lumens Output
49
Lighting Technology
LED
Lamp Life
24 hr
Special Light Output Mode
No Special Light Output
Light Output Modes
High
Switch Type
Push Button
Battery Burn Time
24 hr
Flashlight Body Material
Aluminum
Flashlight Grouping Type
Penlight
Batteries Included
Yes
Flashlight Grade
General Purpose
Run Time on High Setting
4 hr
Flashlight Beam Type
Fixed
Replacement Lamps
No
Lens Material
Polycarbonate
Lamp Type
LED
Weight with Batteries
3 oz
Series
Ultra Light
IP Rating
Not Rated
Switch Location
Tail
Application
General Use
Beam Color
White
Maximum Run Time
24 hr
Number of Light Output Modes
1
Special Operating Modes
No Special Light Output
Beam Focus
Fixed
Body Material
Aluminum
Features
Pupil Gauge
Maximum Brightness
49 lm
Battery Chemistry
Alkaline
Run Time at Maximum Brightness
4 hr
Brightness Levels
49 lm
Includes Charger
No
Mount Type
Clip
Beam Pattern
Flood
Run Time Levels
24 hr
Maximum Beam Distance
1 m
Includes Batteries
Yes

Description

Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color White, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 1 m, Maximum Brightness 49 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 3 oz, Charger Style Included Not Applicable, Includes Charger No, Beam Color White, Beam Focus Fixed, IP Rating Not Rated, Mount Type Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.