Zoro Homepage

Penlight, LED, 5 lm, PK6

  • Mfr # 211

  • Zoro # G1460063


product price: $13.39
/pk 6, $2.23/ea

Key Features

Length
5.0 in
Body Color
Black, Blue, Orange, Red, White
Lumens
5
Flashlight Battery Type
Alkaline
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211
Zoro #
G1460063
UPC #
-
Country of Origin
China

Dimensions

Length
5.0 in
Body Dia.
0.5 in
Flashlight Battery Size
AA or AAA
Battery Size
AA
Body Diameter
1/2 in
Overall Length
5 in
Alternate Battery Size
AAA

Details

Item
Disposable Penlight
Body Color
Black, Blue, Orange, Red, White
Lumens
5
Flashlight Battery Type
Alkaline
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Includes
Clip
Lighting Technology
LED
Battery Burn Time
48 hr
Flashlight Body Material
Plastic
Flashlight Grouping Type
Emergency Penlights
Flashlight Beam Type
Fixed
Special Light Output Mode
No Special Light Output
Maximum Lumens Output
49
Lens Material
Polycarbonate
Lamp Type
LED
Water Penetration Rating
Not Rated
Batteries Included
No
Lamp Life
48 hr
Light Output Modes
High
Run Time on High Setting
2 hr
Flashlight Grade
General Purpose
Switch Type
Push Button
Replacement Lamps
No
Maximum Beam Distance
1 m
Includes Charger
No
Beam Focus
Fixed
Beam Pattern
Flood
Run Time at Maximum Brightness
2 hr
Battery Chemistry
Alkaline
Maximum Run Time
48 hr
Brightness Levels
5 lm
Number of Light Output Modes
1
Special Operating Modes
No Special Light Output
Includes Batteries
No
Switch Location
Body
Maximum Brightness
49 lm
Weight with Batteries
3 oz
Application
General Use
Body Material
Plastic
Run Time Levels
48 hr
Features
Disposable
Beam Color
White
Mount Type
Clip
IP Rating
Not Rated

Description

Disposable Penlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Black, Blue, Orange, Red, White, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 1 m, Maximum Brightness 49 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 3 oz, Alternate Battery Size AAA, Includes Charger No, Beam Color White, Beam Focus Fixed, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.