Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rapid Response PAC, Nylon Bag, 48 Components, 3 People Served

  • Mfr # 872

  • Zoro # G3236103


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Housing Material
Nylon
Number of Components
48
Housing Type
Bag
Includes
(10) 1 in Adhesive Bandages, (10) 4 in x 4 in Sterile Pads, (10) Antimicrobial Hand Wipes, (2) 3 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Burn/Blood Stopper Bandages, (2) Instant Ice Packs, (2) Pair of Black Nitrile Gloves, 1 in Adhesive Tape, 3 in x 9 in Vaseline Gauze, CPR Lifeshield, Deluxe Trauma Shears, Lifesaver Seat Belt Cutter, 1 Penlight, Quick Clot, 1 Thermal Rescue Blanket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
872
Zoro #
G3236103
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Height
6 in
Depth
5 in
Housing Width
10 in
Housing Depth
5 in
Housing Height
6 in

Details

Item
Rapid Response PAC
Color
Black
Housing Material
Nylon
Number of Components
48
Housing Type
Bag
Includes
(10) 1 in Adhesive Bandages, (10) 4 in x 4 in Sterile Pads, (10) Antimicrobial Hand Wipes, (2) 3 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Burn/Blood Stopper Bandages, (2) Instant Ice Packs, (2) Pair of Black Nitrile Gloves, 1 in Adhesive Tape, 3 in x 9 in Vaseline Gauze, CPR Lifeshield, Deluxe Trauma Shears, Lifesaver Seat Belt Cutter, 1 Penlight, Quick Clot, 1 Thermal Rescue Blanket
Number of People Served
3
Glow-in-the-Dark
No
Header
First Aid
Features
Rapid Response Pac(TM) is Designed for First on the Scene or Officer Trauma Emergencies. for Severe Bleeding the Rapid Response Pac(TM) Provides the Officer With Quick Clot, a Superior Blood Clotting Material. the Kit Features Our Low Profile Black Fanny Pack, Which Has Three Outside Pockets and Two Large Zippered Inside Pockets to Keep All Supplies and Equipment Organized. it Has An Adjustable Nylon Webbing That can Fit 20" to 54" Waist With a Quick Release Buckle.
Subject Matter
Emergency
Number of Pockets
5
Language
English
First Aid Kit Type
Kit
Unitized
Bulk
Application
First Responder
First Aid ANSI Kit Type
Not ANSI Compliant
Includes Medication
Medication Included
PPE and Disposal Equipment Included
(4) Nitrile Gloves, CPR Lifeshield
Miscellaneous Kit Contents Included
(10) 4 in x 4 in Sterile Pads, (2) 3 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Emergency Pressure Bandage, Disposable Penlight
Topical Medicinals Included
(10) Antimicrobial Hand Wipes
Adhesive Bandages Included
(10) Adhesive Bandages, Adhesive Tape
Wound Dressings Included
(2) Emergency Pressure Bandages, (2) Sterile Conforming Bandages, Bandages and Dressings, Gauze
Includes Housing
Housing Included
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Tools Included
EMS Shears, Lifesaver Seat Belt Cutter, Thermal Rescue Blanket
Housing Color
Black
ANSI Standard Met
Not ANSI Compliant

Description

Rapid Response PAC, Product Type Rapid Response PAC, Application First Responder, Number of People Served 3, Number of Components 48, Number of Pockets 5, Adhesive Bandages Included (10) Adhesive Bandages, Adhesive Tape, Wound Dressings Included (2) Emergency Pressure Bandages, (2) Sterile Conforming Bandages, Bandages and Dressings, Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.