Zoro Homepage

Rapid Response Refill Kit, Plastic Poly Bag, 75 Components, 3 People Served

  • Mfr # 874

  • Zoro # G3236149


product price: $60.79
/ea

Key Features

Color
Clear
Housing Material
Plastic
Number of Components
75
Housing Type
Poly Bag
Includes
(10) 3 in x 3 in Sterile Pads, (10) Antimicrobial Hand Wipes, (2) 3 in Sterile Conforming Bandage, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs, (4) 2 in x 3-1/2 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Bee Sting Swabs, (4) Latex Gloves, (4) Pack of Child Triage ID Bands, (8) Triple Antibiotic Ointment, 1 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, Box of 3/4 in x 3 in Child Bandages, Bulb Syringe, Burn/Blood Stopper Bandages, Child Airway Kit, Child Cervical Collar, Child Nylon Blood Pressure Cuff, CPR Lifeshield, 1 Deluxe EMS Shears, Disposable Penlight, 1 Dual Head Stethoscope, 1 EMI Flat Splint, Eye Wash, Plastic Bite Stick, Plush Animal Toy, 1 Thermal Rescue Blanket, 1 Tourniquet, Triangular Bandages
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
874
Zoro #
G3236149
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Height
6 in
Depth
5 in
Housing Width
10 in
Housing Height
6 in
Housing Depth
5 in

Details

Item
Rapid Response Refill Kit
Color
Clear
Housing Material
Plastic
Number of Components
75
Housing Type
Poly Bag
Includes
(10) 3 in x 3 in Sterile Pads, (10) Antimicrobial Hand Wipes, (2) 3 in Sterile Conforming Bandage, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs, (4) 2 in x 3-1/2 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Bee Sting Swabs, (4) Latex Gloves, (4) Pack of Child Triage ID Bands, (8) Triple Antibiotic Ointment, 1 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, Box of 3/4 in x 3 in Child Bandages, Bulb Syringe, Burn/Blood Stopper Bandages, Child Airway Kit, Child Cervical Collar, Child Nylon Blood Pressure Cuff, CPR Lifeshield, 1 Deluxe EMS Shears, Disposable Penlight, 1 Dual Head Stethoscope, 1 EMI Flat Splint, Eye Wash, Plastic Bite Stick, Plush Animal Toy, 1 Thermal Rescue Blanket, 1 Tourniquet, Triangular Bandages
Number of People Served
3
Header
First Aid
Features
Rapid Response Pac(TM) is Designed for First on the Scene or Officer Trauma Emergencies. for Severe Bleeding the Rapid Response Pac(TM) Provides the Officer With Quick Clot, a Superior Blood Clotting Material. the Kit Features Our Low Profile Black Fanny Pack, Which Has Three Outside Pockets and Two Large Zippered Inside Pockets to Keep All Supplies and Equipment Organized. it Has An Adjustable Nylon Webbing That can Fit 20" to 54" Waist With a Quick Release Buckle.
Glow-in-the-Dark
No
Number of Pockets
5
First Aid Kit Type
Kit
Language
English
Subject Matter
Emergency
Latex Content
Contains Latex
Unitized
Bulk
First Aid ANSI Kit Type
Not ANSI Compliant
Application
First Responder
Wound Dressings Included
(2) Emergency Pressure Bandage, (2) Sterile Conforming Bandages, Gauze
Miscellaneous Kit Contents Included
(10) 4 in x 4 in Sterile Pads, (2) 3 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Emergency Pressure Bandage, 4 in x 4 in Nu-Stat
Topical Medicinals Included
(10) Antimicrobial Hand Wipes
Adhesive Bandages Included
(10) Adhesive Bandages, Adhesive Tape
Includes Medication
Medication Included
Housing Color
Clear
Oral and Inhalant Medicinals Included
(4) Ammonia Inhalants
Refill Management System Included
Guided Refill System
ANSI Standard Met
Not ANSI Compliant
PPE and Disposal Equipment Included
(4) Nitrile Gloves, CPR Lifeshield
Tools Included
Thermal Rescue Blanket

Description

Rapid Response Refill Kit, Product Type Rapid Response Refill Kit, Application First Responder, Number of People Served 3, Number of Components 75, Number of Pockets 5, Adhesive Bandages Included (10) Adhesive Bandages, Adhesive Tape, Wound Dressings Included (2) Emergency Pressure Bandage, (2) Sterile Conforming Bandages, Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.