Zoro Homepage

Rescue Fanny Pack, Nylon, 10 in L, 6 in W, Pink

  • Mfr # 9147

  • Zoro # G1917207


product price: $29.25
/ea

Key Features

Color
Pink
Material
Nylon
Length
10 in
Width
6 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9147
Zoro #
G1917207
UPC #
-
Country of Origin
China

Dimensions

Length
10 in
Width
6 in
Height
5 in
Overall Depth
6 in
Overall Width
5 in
Overall Length
10 in

Details

Item
Rescue Fanny Pack
Color
Pink
Material
Nylon
Industry Type
Healthcare
Closure Type
Buckle
Features
Rescue Fanny Pack
Tool Storage Type Included
Bag/Tote
Product Type
Rescue Fanny Pack
Number of Outer Compartments
2
Number of Inner Compartments
2

Description

If you work in the healthcare industry, this EMI 9147 Rescue Fanny Pack is an essential tool. It can be used to carry emergency medical supplies. Made of 1000 denier cordura, the fanny pack is durable and long lasting. It has a zipper closure for added security. The pink rescue fanny pack also features a bag/tote storage type so you can keep your equipment organized. Designed with a straight wireway, it offers easy access to all your items. This EMI 9147 Rescue Fanny Pack is ideal for keeping your tools safe and secure on hand at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.