Zoro Homepage

Response Bag, Cordura, 16 in L, 9 1/2 in W, Blue

  • Mfr # 846

  • Zoro # G4405904


product price: $46.15
/ea

Key Features

Material
Cordura
Length
16 in
Width
9 1/2 in
Height
5 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
846
Zoro #
G4405904
UPC #
-
Country of Origin
China

Dimensions

Length
16 in
Width
9 1/2 in
Height
5 in
Overall Depth
7 in
Overall Width
9 1/2 in
Overall Length
16 in

Details

Item
Response Bag
Color
Blue
Material
Cordura
Industry Type
Healthcare
Features
Deep Pockets
Closure Type
Zipper
Includes
Reflective Trim
Tool Storage Type Included
Bag/Tote
Product Type
Response Bag
Number of Outer Compartments
0
Number of Inner Compartments
9

Description

This EMI 846 Flat Pac Bag,Navy is the perfect solution for transporting medical equipment. It is made of lightly padded nylon cordura, which means it will protect your tools while you are on the move. The flat pac bag lies flat when opened and has 12 pockets and other loops for gear. With a width of 9 1/2 in., height of 5 in., and length of 16 in., this navy blue tool bag can store all your essential medical supplies. It also comes with a wireway that measures 16 in. long straight. The EMI 846 Flat Pac Bag,Navy will help keep your tools organised so you have them ready when you need them most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.