Zoro Homepage

Response Bag, Cordura, 16 in L, 9 1/2 in W, Orange

  • Mfr # 847

  • Zoro # G4405913


product price: $46.15
/ea

Key Features

Material
Cordura
Length
16 in
Width
9 1/2 in
Height
5 in
Features
Deep Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847
Zoro #
G4405913
UPC #
-
Country of Origin
China

Dimensions

Length
16 in
Width
9 1/2 in
Height
5 in
Overall Depth
7 in
Overall Width
9 1/2 in
Overall Length
16 in

Details

Item
Response Bag
Color
Orange
Material
Cordura
Features
Deep Pockets
Industry Type
Healthcare
Closure Type
Zipper
Includes
Reflective Trim
Tool Storage Type Included
Bag/Tote
Product Type
Response Bag
Number of Inner Compartments
9
Number of Outer Compartments
0

Description

Response Bag, Height 5 in, Width 9 1/2 in, Length 16 in, Material Cordura, Orange, Closure Type Zipper, Features Deep Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.