Zoro Homepage

Response Bag, Cordura Nylon, 10 in L, 17 in W, Black

  • Mfr # 9310

  • Zoro # G1460197


product price: $51.29
/ea

Key Features

Color
Black
Material
Cordura Nylon
Length
10 in
Width
17 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9310
Zoro #
G1460197
UPC #
-
Country of Origin
China

Dimensions

Length
10 in
Width
17 in
Height
2 in
Overall Length
10 in
Overall Width
5 in
Overall Height
6 in

Details

Item
Response Bag
Color
Black
Material
Cordura Nylon
Closure Type
Buckle
Features
Inside Pockets, EMS Supplies

Description

Response Bag,Black,10" L,Cordura Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.