Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Response Bag, Nylon, 14 in L, 9 in W, Blue

  • Mfr # 869

  • Zoro # G1917225


product price: $68.89
/ea

Key Features

Material
Nylon
Length
14 in
Width
9 in
Height
6 in
Features
Detachable Rifle Sling-Style Strap, Padded Compartments with Adjustable Sections, Removable Center Section
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
869
Zoro #
G1917225
UPC #
-
Country of Origin
China

Dimensions

Length
14 in
Width
9 in
Height
6 in
Overall Width
9 in
Overall Depth
9 1/2 in
Overall Length
14 in

Details

Item
Response Bag
Color
Blue
Material
Nylon
Features
Detachable Rifle Sling-Style Strap, Padded Compartments with Adjustable Sections, Removable Center Section
Closure Type
Zipper
Industry Type
Healthcare
Tool Storage Type Included
Bag/Tote
Product Type
Response Bag
Number of Inner Compartments
4
Number of Outer Compartments
2

Description

Response Bag, Height 6 in, Width 9 in, Length 14 in, Material Nylon, Blue, Closure Type Zipper, Features Detachable Rifle Sling-Style Strap, Padded Compartments with Adjustable Sections, Removable Center Section

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.