Zoro Homepage

Response Bag, Nylon, 14 in L, 9 in W, Orange

  • Mfr # 867

  • Zoro # G1917231


product price: $68.89
/ea

Key Features

Material
Nylon
Length
14 in
Width
9 in
Height
6 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
867
Zoro #
G1917231
UPC #
-
Country of Origin
China

Dimensions

Length
14 in
Width
9 in
Height
6 in
Overall Width
9 in
Overall Depth
9 1/2 in
Overall Length
14 in

Details

Item
Response Bag
Color
Orange
Material
Nylon
Industry Type
Healthcare
Features
Detachable Rifle Sling-Style Strap, Padded Compartments with Adjustable Sections, Removable Center Section
Closure Type
Zipper
Tool Storage Type Included
Bag/Tote
Product Type
Response Bag
Number of Outer Compartments
2
Number of Inner Compartments
4

Description

This EMI 867 Pro Response Basic Bag is the perfect solution for transporting your tools around. It has a durable 1000 denier nylon construction and an orange color that makes it easy to spot. The carrying strap of this tool bag makes it easy to transport from one place to another. It also has a zipper closure, which means all your tools will be secure inside the bag. With a length of 14 in., width of 9 in., and height of 6 in., this tool bag is large enough to accommodate all your essentials without being bulky or heavy. Equip yourself with the EMI 867 Pro Response Basic Bag for easier transportation of your tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.