Zoro Homepage

Response Kit, Nylon Bag, 116 Components, 4 People Served

  • Mfr # 836

  • Zoro # G3236112


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Nylon
Number of Components
116
Housing Type
Bag
Includes
(10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointment, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) Triangular Bandages, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) Eye Pads, (4) Instant Ice Packs, 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Crinkle Gauze Roll, 4 in Elastic Bandage, Box Ammonia Inhalants, Box of 1 in x 3 in Adhesive Bandages, Box Sting Swabs, Cervical Collar, CPR Lifeshield, Disposable Airway Kit, Eye Wash, Instant Glucose, Lifesaver CPR Mask Kit, Multi Trauma Dressing, Plastic Bite Stick, Protector Sanitizer Kit, Sterile Burn Sheet
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
836
Zoro #
G3236112
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
9 in
Depth
15 1/2 in
Housing Depth
15 1/2 in
Housing Height
9 in
Housing Width
20 in

Details

Item
Response Kit
Color
Navy Blue
Housing Material
Nylon
Number of Components
116
Housing Type
Bag
Includes
(10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointment, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) Triangular Bandages, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) Eye Pads, (4) Instant Ice Packs, 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Crinkle Gauze Roll, 4 in Elastic Bandage, Box Ammonia Inhalants, Box of 1 in x 3 in Adhesive Bandages, Box Sting Swabs, Cervical Collar, CPR Lifeshield, Disposable Airway Kit, Eye Wash, Instant Glucose, Lifesaver CPR Mask Kit, Multi Trauma Dressing, Plastic Bite Stick, Protector Sanitizer Kit, Sterile Burn Sheet
Number of People Served
4
Legend Style
Symbol
Language
English
Features
Mega Pro Response Complete(TM) is the Ultimate Response Kit for Most Emergencies. the Kit Features the New Mega Response(TM) Bag, Which is Designed After Our Pro ResponseTM 2 Bag, But Comes With An Additional 12" X 3" Front Pocket and a Vinyl-Reinforced Bottom. it also Comes With An Adjustable/Detachable Sling Strap, Star of Life Emblem and Yellow Reflective Trim
Glow-in-the-Dark
No
Number of Pockets
2
Subject Matter
Emergency
Header
First Aid
First Aid Kit Type
Kit
Application
First Responder
Unitized
Bulk
First Aid ANSI Kit Type
Not ANSI Compliant
Oral and Inhalant Medicinals Included
(10) Ammonia Towelettes
Adhesive Bandages Included
1 in Adhesive Tape, 1/2 in Adhesive Tape, Adhesive Bandages
Tools Included
Bandage Scissor, EMS Shears, Finger Ring Cutter, Lifesaver Plus Seat Belt Cutter, Penlight, Splinter Forceps, Straight Kelly Forceps, Thermal Rescue Blanket
ANSI Standard Met
Not ANSI Compliant
Includes Medication
Medication Included
Topical Medicinals Included
(20) Antimicrobial Hand Wipes
PPE and Disposal Equipment Included
(6) Nitrile Gloves, Lifesaver CPR Mask
Wound Dressings Included
(2) Burn Dressing, (2) Sterile Conforming Bandages, (2) Triangular Bandages, (4) Eye Pads, Bandages and Dressings, Elastic Bandages, Elastic Emergency Tourniquet
Includes Housing
Housing Included
Housing Color
Blue
Miscellaneous Kit Contents Included
(10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Sting Pads, (2) 4 in Sterile Conforming Bandages, (20) 4 in x 4 in Sterile Pads, (4) 5 in x 9 in Abdominal Pads, 3 in Elastic Bandage, 4 in Elastic Bandage, 4 oz Eye Wash, Adjustable Cervical Collar (Adult), Disposable Berman Emergency Airway Kit, Dual Head Stethoscope, Instant Glucose, Multi Trauma Dressing, Plastic Bite Stick, Procuff Sphygmomanometer (Adult), Protector Sanitizer Prep Kit, Starlite Flashlight, Sterile Burn Sheet

Description

Response Kit, Product Type Response Kit, Application First Responder, Number of People Served 4, Number of Components 116, Number of Pockets 2, Adhesive Bandages Included 1 in Adhesive Tape, 1/2 in Adhesive Tape, Adhesive Bandages, Wound Dressings Included (2) Burn Dressing, (2) Sterile Conforming Bandages, (2) Triangular Bandages, (4) Eye Pads, Bandages and Dressings, Elastic Bandages, Elastic Emergency Tourniquet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.