Zoro Homepage

Response Kit, Nylon Bag, 71 Components, 4 People Served

  • Mfr # 9124

  • Zoro # G3237357


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Housing Material
Nylon
Number of Components
71
Housing Type
Bag
Includes
(10) 4 in x 4 in Sterile Pads, (2) 4 in Sterile Conforming Bandages, (2) Burn/Blood Stopper Bandage, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) Instant Ice Packs 5 in x 9 in, (6) Nitrile Gloves, 1 in Adhesive Tape, 3 in Sterile Conforming Bandages, 3 in x 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 in Green Glow 12 hr. Lightstick and 6 in Yellow Glow 12 hr. Lightstick, 1 Adult Nylon Blood Pressure Cuff, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Flexible Splint, EMS Shears, Eye Wash 4 oz, Lifesaver CPR Mask, 1 Penlight, Quick Clot 25g Sponge, Rescuer Knife, Tactical Application Tourniquet, Tactical Trauma Dressing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9124
Zoro #
G3237357
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
7 1/2 in
Depth
8 1/2 in
Housing Width
15 in
Housing Height
7 1/2 in
Housing Depth
8 1/2 in

Details

Item
Response Kit
Color
Brown
Housing Material
Nylon
Number of Components
71
Housing Type
Bag
Includes
(10) 4 in x 4 in Sterile Pads, (2) 4 in Sterile Conforming Bandages, (2) Burn/Blood Stopper Bandage, (2) Krinkle Gauze Rolls, (2) Multi Trauma Dressings, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) Instant Ice Packs 5 in x 9 in, (6) Nitrile Gloves, 1 in Adhesive Tape, 3 in Sterile Conforming Bandages, 3 in x 9 in Vaseline Gauze, 4 1/2 in Splinter Forceps, 5 1/2 in Bandage Scissors, 5 1/2 in Straight Kelly Forceps, 6 in Green Glow 12 hr. Lightstick and 6 in Yellow Glow 12 hr. Lightstick, 1 Adult Nylon Blood Pressure Cuff, Disposable Airway Kit, 1 Dual Head Stethoscope, EMI(R) Flexible Splint, EMS Shears, Eye Wash 4 oz, Lifesaver CPR Mask, 1 Penlight, Quick Clot 25g Sponge, Rescuer Knife, Tactical Application Tourniquet, Tactical Trauma Dressing
Number of People Served
4
Subject Matter
Emergency
Number of Pockets
4
Features
It Contains All the Essential Equipment Needed for the 1st Responder in Tactical Situations. to Keep Your Equipment Organized EMIs Pro Response Bag is Ideal With Its Easy Access, Durability, and Storage. the Bag Has 3 Padded Main Compartments, Two Wing Pouches and Dual Front Pockets the Pro Response Bag Comes With a Rifle Sling Style Strap
First Aid Kit Type
Kit
Unitized
Bulk
First Aid ANSI Kit Type
Not ANSI Compliant
Application
First Responder
Includes Medication
Medication Included
Wound Dressings Included
(2) Emergency Pressure Bandages, (2) Sterile Conforming Bandages, Bandages and Dressings, S.T.A.T. Tourniquet, Sterile Conforming Bandages
Topical Medicinals Included
(20) Antimicrobial Hand Wipes
Adhesive Bandages Included
Adhesive Tape
PPE and Disposal Equipment Included
(6) Nitrile Gloves, Lifesaver CPR Mask
Miscellaneous Kit Contents Included
(10) 4 in x 4 in Sterile Pads, (2) 4 in Sterile Conforming Bandages, (2) Green Glow Light Sticks, (2) Multi Trauma Dressings, (4) 5 in x 9 in Abdominal Pads, 3 in Sterile Conforming Bandages, 4 in x 4 in Nu-Stat, 4 oz Eye Wash, Disposable Berman Emergency Airway Kit, Disposable Penlight (Black), Dual Head Stethoscope, Emergency Pressure Bandage, Procuff Sphygmomanometer (Adult)
Housing Color
Desert Sand
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Tools Included
Bandage Scissors, EMS Shears, Splinter Forceps, Straight Kelly Forceps
ANSI Standard Met
Not ANSI Compliant
Includes Housing
Housing Included

Description

Response Kit, Product Type Response Kit, Application First Responder, Number of People Served 4, Number of Components 71, Number of Pockets 4, Adhesive Bandages Included Adhesive Tape, Wound Dressings Included (2) Emergency Pressure Bandages, (2) Sterile Conforming Bandages, Bandages and Dressings, S.T.A.T. Tourniquet, Sterile Conforming Bandages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.