Zoro Homepage

Response Kit, Nylon Bag, 83 Components, 3 People Served

  • Mfr # 479

  • Zoro # G3236079


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Nylon
Number of Components
83
Housing Type
Bag
Includes
(10) 1" x 3" Adhesive Bandages, (12) AA Batteries, (2) 3" x 3" Sterile Pads, (2) Ammonia Inhalants, (2) Burn/Blood Stopper Bandages, (2) Large Ice Packs, (2) Sting Swabs, (2) Triple Antibiotic Ointment, (4) Flashback Three Rubber Disc Holders, (4) Hand Warmers, (4) Latex Glove, (4) Red Flashback Three Light Batons, (6) Antimicrobial Hand Wipes, 1/2 " Adhesive Tape, 12 in 1 Pocket Rescue Tool, 3" Sterile Conforming Bandage, 4 Pocket Cardura Holster, 4-1/2 " Bandage Scissor, 4-1/2 " Splinter Forceps, 511 Rescue Tool, 6" Green 12 hr. Lightstick, 6" Yellow 12 hr. Lightstick, Antimicrobial Hand Wipe, Auto Trunk Key, Auto Window Punch, CPR Lifeshield, 1 Deluxe EMS Shears, Disposable Penlight, EMI Flexible Splint, Hand Sanitizer, Holster, Large Warmer Pack, Lifesaver Hammer, Pair Latex Gloves, Quick-Aid First Aid Kit, Quick-Pik Door Opener, Rain Poncho, Seat Belt Cutter, Starlite Waterproof Flashlight, 1 Thermal Rescue Blanket
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479
Zoro #
G3236079
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Height
9 in
Depth
12 1/2 in
Housing Depth
12 1/2 in
Housing Height
9 in
Housing Width
20 in

Details

Item
Response Kit
Color
Black
Housing Material
Nylon
Number of Components
83
Housing Type
Bag
Includes
(10) 1" x 3" Adhesive Bandages, (12) AA Batteries, (2) 3" x 3" Sterile Pads, (2) Ammonia Inhalants, (2) Burn/Blood Stopper Bandages, (2) Large Ice Packs, (2) Sting Swabs, (2) Triple Antibiotic Ointment, (4) Flashback Three Rubber Disc Holders, (4) Hand Warmers, (4) Latex Glove, (4) Red Flashback Three Light Batons, (6) Antimicrobial Hand Wipes, 1/2 " Adhesive Tape, 12 in 1 Pocket Rescue Tool, 3" Sterile Conforming Bandage, 4 Pocket Cardura Holster, 4-1/2 " Bandage Scissor, 4-1/2 " Splinter Forceps, 511 Rescue Tool, 6" Green 12 hr. Lightstick, 6" Yellow 12 hr. Lightstick, Antimicrobial Hand Wipe, Auto Trunk Key, Auto Window Punch, CPR Lifeshield, 1 Deluxe EMS Shears, Disposable Penlight, EMI Flexible Splint, Hand Sanitizer, Holster, Large Warmer Pack, Lifesaver Hammer, Pair Latex Gloves, Quick-Aid First Aid Kit, Quick-Pik Door Opener, Rain Poncho, Seat Belt Cutter, Starlite Waterproof Flashlight, 1 Thermal Rescue Blanket
Number of People Served
3
First Aid Kit Type
Kit
Glow-in-the-Dark
No
Features
The Response Kit Features the Flashback Three(TM) Led Flare Kit (4Pack) and the Versatile 511 Tool(TM) With Its Gas Shut-Off, Pry Axe Head, Etc. the Road Warriors(TM) Padded Nylon Cordura Case Has An Adjustable Center Section With Up to Eleven Compartments to Keep All Equipment Organized and Clearly Visible. it also Has Two Padded Zippered End Pockets to Accommodate the Led Flares the Case also Has a Top Carrying Handle and An Adjustable/Detachable Rifle Sling Style Strap
Header
First Aid
Subject Matter
Emergency
Number of Pockets
4
Latex Content
Contains Latex
First Aid ANSI Kit Type
Not ANSI Compliant
Unitized
Bulk
Application
First Responder
ANSI Standard Met
Not ANSI Compliant
Adhesive Bandages Included
(10) Adhesive Bandages, Adhesive Tape
Oral and Inhalant Medicinals Included
(2) Ammonia Towelettes
Includes Housing
Housing Included
Includes Medication
Medication Included
Tools Included
(2) Thermal Rescue Blanket, Bandage Scissors, EMS Shears, Lifesaver Plus Seat Belt Cutter, Splinter Forceps
Wound Dressings Included
(2) Emergency Pressure Bandages, Sterile Conforming Bandages
Miscellaneous Kit Contents Included
(12) AA Batteries, (2) 3 in x 3 in Sterile Pads, (2) Emergency Pressure Bandage, (2) Green Glow Light Sticks, (2) Sting Towelettes, (4) Flashback Rubber Disc Holders, (4) Flashback Three Light Batons (Red), (4) Hand Warmers, 2 oz Hand Sanitizer, 3 in Sterile Conforming Bandage, Airway Response Holster, Body Warmer, Disposable Penlight, Quick-Pik, Rain Poncho, Starlite Flashlight, Trunk Key
Housing Color
Black
Topical Medicinals Included
Antimicrobial Hand Wipe
PPE and Disposal Equipment Included
(2) Nitrile Gloves, CPR Lifeshield, Deluxe Glove Case

Description

Response Kit, Product Type Response Kit, Application First Responder, Number of People Served 3, Number of Components 83, Number of Pockets 4, Adhesive Bandages Included (10) Adhesive Bandages, Adhesive Tape, Wound Dressings Included (2) Emergency Pressure Bandages, Sterile Conforming Bandages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.