Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Response Refill Kit, Plastic Poly Bag, 125 Components, 10 People Served

  • Mfr # 834

  • Zoro # G9799363


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Number of Components
125
Housing Type
Poly Bag
Includes
(10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointment, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) Bio-Hazard Bags (10 in x 12 in), (2) Molded Surgical Masks, (2) Triangular Bandages, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) Eye Pads, (4) Instant Ice Packs (5 in x 9 in), (6) Latex Gloves, 1 in Adhesive Tape, 1- Box Ammonia Inhalants, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Krinkle Gauze Roll, 4 in Elastic Bandage, Box of 1 in x 3 in Adhesive Bandages, Box Sting Swabs, CPR Lifeshield(TM), Disposable Airway Kit, EMI(R) Splint, Eye Wash (4 oz), Instant Glucose, Multi Trauma Dressing, Plastic Bite Stick, Sterile Burn Sheet, 1 Thermal Rescue Blanket
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
834
Zoro #
G9799363
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Height
6 in
Depth
15 in
Housing Height
6 in
Housing Depth
15 in
Housing Width
10 in

Details

Item
Response Refill Kit
Housing Material
Plastic
Number of Components
125
Housing Type
Poly Bag
Includes
(10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointment, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) Bio-Hazard Bags (10 in x 12 in), (2) Molded Surgical Masks, (2) Triangular Bandages, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) Eye Pads, (4) Instant Ice Packs (5 in x 9 in), (6) Latex Gloves, 1 in Adhesive Tape, 1- Box Ammonia Inhalants, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Krinkle Gauze Roll, 4 in Elastic Bandage, Box of 1 in x 3 in Adhesive Bandages, Box Sting Swabs, CPR Lifeshield(TM), Disposable Airway Kit, EMI(R) Splint, Eye Wash (4 oz), Instant Glucose, Multi Trauma Dressing, Plastic Bite Stick, Sterile Burn Sheet, 1 Thermal Rescue Blanket
Number of People Served
10
Unitized
Bulk
Application
First Responder
First Aid ANSI Kit Type
Not ANSI Compliant
Number of Pockets
2
Latex Content
Contains Latex
Wound Dressings Included
(2) Burn Dressing, (2) Triangular Bandages, (4) Eye Pads, Krinkle Gauze Roll, Multi Trauma Dressing
Includes Housing
Housing Included
PPE and Disposal Equipment Included
(2) Biohazard Bags, (2) Surgical Masks, (6) Nitrile Gloves, CPR Lifeshield
Miscellaneous Kit Contents Included
(10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (20) 4 in x 4 in Sterile Pads, (4) 5 in x 9 in Abdominal Pads, 3 in Elastic Bandage, 4 in Elastic Bandage, 4 in x 4 in Burn Dressing, 4 oz Eye Wash, Box Sting Towelettes, Disposable Berman Emergency Airway Kit, Instant Glucose, Multi Trauma Dressing, Plastic Bite Stick, Sterile Burn Sheet
Tools Included
Thermal Rescue Blanket
Housing Color
Clear
Oral and Inhalant Medicinals Included
(10) Ammonia Towelettes
Refill Management System Included
Guided Refill System
Topical Medicinals Included
(10) Ammonia Towelettes, (20) Antimicrobial Hand Wipes, Box Sting Towelettes
Adhesive Bandages Included
Adhesive Bandages
ANSI Standard Met
Not ANSI Compliant
Includes Medication
Medication Included

Description

Response Refill Kit, Product Type Response Refill Kit, Application First Responder, Number of People Served 10, Number of Components 125, Number of Pockets 2, Adhesive Bandages Included Adhesive Bandages, Wound Dressings Included (2) Burn Dressing, (2) Triangular Bandages, (4) Eye Pads, Krinkle Gauze Roll, Multi Trauma Dressing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.