Zoro Homepage

Response Refill Kit, Plastic Poly Bag, 126 Components, 10 People Served

  • Mfr # 839

  • Zoro # G9799388


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Number of Components
126
Housing Type
Poly Bag
Includes
(10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointment, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) Bio Hazard Bags (10 inx12 in), (2) Molded Surgical Masks, (2) Triangular Bandages, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) Eye Pads, (4) Instant Ice Packs (5 in x 9 in), (6) Latex Gloves, 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Krinkle Gauze Roll, 4 in Elastic Bandage, Box Ammonia Inhalants, Box of 1 in x 3 in Adhesive Bandages, Box Sting Swabs, CPR Lifeshield(TM), Disposable Airway Kit, EMI Splint, Eye Wash (4 oz), Instant Glucose, Multi Trauma Dressing, Plastic Bite Stick, Protector(TM)- Sanitizer Kit, Sterile Burn Sheet, 1 Thermal Rescue Blanket
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839
Zoro #
G9799388
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Height
6 in
Depth
15 in
Housing Depth
15 in
Housing Height
6 in
Housing Width
10 in

Details

Item
Response Refill Kit
Housing Material
Plastic
Number of Components
126
Housing Type
Poly Bag
Includes
(10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointment, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) Bio Hazard Bags (10 inx12 in), (2) Molded Surgical Masks, (2) Triangular Bandages, (20) 4 in x 4 in Sterile Pads, (20) Antimicrobial Hand Wipes, (4) 5 in x 9 in Abdominal Pads, (4) Eye Pads, (4) Instant Ice Packs (5 in x 9 in), (6) Latex Gloves, 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 4 1/2 in Krinkle Gauze Roll, 4 in Elastic Bandage, Box Ammonia Inhalants, Box of 1 in x 3 in Adhesive Bandages, Box Sting Swabs, CPR Lifeshield(TM), Disposable Airway Kit, EMI Splint, Eye Wash (4 oz), Instant Glucose, Multi Trauma Dressing, Plastic Bite Stick, Protector(TM)- Sanitizer Kit, Sterile Burn Sheet, 1 Thermal Rescue Blanket
Number of People Served
10
Latex Content
Contains Latex
Unitized
Bulk
Number of Pockets
2
Application
First Responder
First Aid ANSI Kit Type
Not ANSI Compliant
Housing Color
Clear
Topical Medicinals Included
(20) Antimicrobial Hand Wipes
Refill Management System Included
Guided Refill System
Adhesive Bandages Included
Adhesive Bandages, Adhesive Tape
Oral and Inhalant Medicinals Included
(10) Ammonia Towelettes
Miscellaneous Kit Contents Included
(10) 3 in x 3 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (20) 4 in x 4 in Sterile Pads, (4) 5 in x 9 in Abdominal Pads, 3 in Elastic Bandage, 4 in Elastic Bandage, 4 oz Eye Wash, Box Sting Towelettes, Disposable Berman Emergency Airway Kit, Instant Glucose, Multi Trauma Dressing, Plastic Bite Stick, Sterile Burn Sheet
Tools Included
Thermal Rescue Blanket
PPE and Disposal Equipment Included
(6) Nitrile Gloves
ANSI Standard Met
Not ANSI Compliant
Wound Dressings Included
(2) Sterile Conforming Bandages, (2) Triangular Bandages, (4) Eye Pads, Burn Dressing, Elastic Bandages
Includes Medication
Medication Included

Description

Response Refill Kit, Product Type Response Refill Kit, Application First Responder, Number of People Served 10, Number of Components 126, Number of Pockets 2, Adhesive Bandages Included Adhesive Bandages, Adhesive Tape, Wound Dressings Included (2) Sterile Conforming Bandages, (2) Triangular Bandages, (4) Eye Pads, Burn Dressing, Elastic Bandages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.