Zoro Homepage

Response Refill Kit, Plastic Poly Bag, 146 Components, 10 People Served

  • Mfr # 853

  • Zoro # G9799774


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Number of Components
146
Housing Type
Poly Bag
Includes
(10) 3 in x 3 in Sterile Pads, (10) 4 in x 4 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointment, (2) 5 in x 9 in Abdominal Pads, (2) Burn/Blood Stopper Bandages, (2) Instant Ice Packs (5 in x 9 in), (2) Triangular Bandages, (20) Antimicrobial Hand Wipes, (50) 1 in x 3 in Adhesive Bandages, (6) Latex Gloves, 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 3 in Sterile Conforming Bandage, 4 1/2 in Krinkle Gauze Roll, 4 in Sterile Conforming Bandage, Box Ammonia Inhalants, CPR Lifeshield(TM), Disposable Airway Kit, EMI(R) Splint, Plastic Bite Stick, 1 Thermal Rescue Blanket
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853
Zoro #
G9799774
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Height
4 in
Depth
8 in
Housing Height
4 in
Housing Width
10 in
Housing Depth
8 in

Details

Item
Response Refill Kit
Housing Material
Plastic
Number of Components
146
Housing Type
Poly Bag
Includes
(10) 3 in x 3 in Sterile Pads, (10) 4 in x 4 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (10) Triple Antibiotic Ointment, (2) 5 in x 9 in Abdominal Pads, (2) Burn/Blood Stopper Bandages, (2) Instant Ice Packs (5 in x 9 in), (2) Triangular Bandages, (20) Antimicrobial Hand Wipes, (50) 1 in x 3 in Adhesive Bandages, (6) Latex Gloves, 1 in Adhesive Tape, 1/2 in Adhesive Tape, 3 in Elastic Bandage, 3 in Sterile Conforming Bandage, 4 1/2 in Krinkle Gauze Roll, 4 in Sterile Conforming Bandage, Box Ammonia Inhalants, CPR Lifeshield(TM), Disposable Airway Kit, EMI(R) Splint, Plastic Bite Stick, 1 Thermal Rescue Blanket
Number of People Served
10
Unitized
Bulk
Application
First Responder
First Aid ANSI Kit Type
Not ANSI Compliant
Latex Content
Contains Latex
Number of Pockets
2
ANSI Standard Met
Not ANSI Compliant
Housing Color
Clear
Topical Medicinals Included
(20) Antimicrobial Hand Wipes
Miscellaneous Kit Contents Included
(10) 3 in x 3 in Sterile Pads, (10) 4 in x 4 in Sterile Pads, (10) Alcohol Prep Pads, (10) Povidone Prep Pads, (2) 5 in x 9 in Abdominal Pads, (2) Emergency Pressure Bandage, 3 in Elastic Bandage, 3 in Sterile Conforming Bandage, 4 in Sterile Conforming Bandage, Disposable Berman Emergency Airway Kit
Oral and Inhalant Medicinals Included
(4) Ammonia Towelettes
Refill Management System Included
Guided Refill System
Tools Included
Thermal Rescue Blanket
Wound Dressings Included
(2) Emergency Pressure Bandages, (2) Triangular Bandages, Burn Dressing, Elastic Bandages, Sterile Conforming Bandages
Includes Medication
Medication Included
Adhesive Bandages Included
(50) Adhesive Bandages, Adhesive Tape
PPE and Disposal Equipment Included
(6) Nitrile Gloves, CPR Lifeshield

Description

Response Refill Kit, Product Type Response Refill Kit, Application First Responder, Number of People Served 10, Number of Components 146, Number of Pockets 2, Adhesive Bandages Included (50) Adhesive Bandages, Adhesive Tape, Wound Dressings Included (2) Emergency Pressure Bandages, (2) Triangular Bandages, Burn Dressing, Elastic Bandages, Sterile Conforming Bandages

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.