Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Response Refill Kit, Plastic Poly Bag, 75 Components, 8 People Served

  • Mfr # 871

  • Zoro # G9800526


product price: $46.69
/ea

Key Features

Housing Material
Plastic
Number of Components
75
Housing Type
Poly Bag
Includes
(10) Triple Antibiotic Ointments, (2) 3 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs (4 inx 5 in), (25) 1 in x 3 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) 4 in x 4 in Sterile Pads, (8) Antimicrobial Hand Wipes, 1 in Adhesive Tape, 2- 4 in Sterile Conforming Bandages, 3 in Elastic Bandage, Burn/Blood Stopper Bandage, CPR Lifeshield(TM), Instant Ice Packs (5 in x 9 in), Plastic Bite Stick, 1 Thermal Rescue Blanket, Triangular Bandage
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
871
Zoro #
G9800526
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Height
4 in
Depth
8 in
Housing Height
4 in
Housing Depth
8 in
Housing Width
10 in

Details

Item
Response Refill Kit
Housing Material
Plastic
Number of Components
75
Housing Type
Poly Bag
Includes
(10) Triple Antibiotic Ointments, (2) 3 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (2) Instant Ice Packs (4 inx 5 in), (25) 1 in x 3 in Adhesive Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) 4 in x 4 in Sterile Pads, (8) Antimicrobial Hand Wipes, 1 in Adhesive Tape, 2- 4 in Sterile Conforming Bandages, 3 in Elastic Bandage, Burn/Blood Stopper Bandage, CPR Lifeshield(TM), Instant Ice Packs (5 in x 9 in), Plastic Bite Stick, 1 Thermal Rescue Blanket, Triangular Bandage
Number of People Served
8
Application
First Responder
Number of Pockets
2
Latex Content
Contains Latex
First Aid ANSI Kit Type
Not ANSI Compliant
Unitized
Bulk
Oral and Inhalant Medicinals Included
(4) Ammonia Towelettes
Includes Medication
Medication Included
Adhesive Bandages Included
(25) Adhesive Bandages, Adhesive Tape
Miscellaneous Kit Contents Included
(2) 3 in Sterile Conforming Bandages, (2) 4 in Sterile Conforming Bandages, (2) 5 in x 9 in Abdominal Pads, (8) 4 in x 4 in Sterile Pads, 3 in Elastic Bandage, Emergency Pressure Bandage, Plastic Bite Stick
Wound Dressings Included
(2) Sterile Conforming Bandages, Burn Dressing, Elastic Bandages, Emergency Pressure Bandage, Triangular Bandage
PPE and Disposal Equipment Included
(4) Nitrile Gloves, CPR Lifeshield
Refill Management System Included
Guided Refill System
ANSI Standard Met
Not ANSI Compliant
Topical Medicinals Included
(8) Antimicrobial Hand Wipes
Housing Color
Clear
Tools Included
Thermal Rescue Blanket

Description

Response Refill Kit, Product Type Response Refill Kit, Application First Responder, Number of People Served 8, Number of Components 75, Number of Pockets 2, Adhesive Bandages Included (25) Adhesive Bandages, Adhesive Tape, Wound Dressings Included (2) Sterile Conforming Bandages, Burn Dressing, Elastic Bandages, Emergency Pressure Bandage, Triangular Bandage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.