Zoro Homepage

Search and Rescue Basic Kit, 12 in W, Black

  • Mfr # 502

  • Zoro # G3815005


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
(10) 1 in x 3 in Adhesive Bandages, (2) 4 in x 4 in Burn Dressings, (2) 5 in x 9 in Ice Packs, (2) 5 in x 9 in Sterile Pads, (2) Body Warmers, (2) Crinkle Gauze Bandages, (2) Markers, (2) Pair of Gloves, (2) Pressure Bandages, (2) Thermal Rescue Blankets, (2) Triple Antibiotic Ointments, (3) Dust Masks, (4) Ammonia Inhalants, (4) Glow Lightsticks, (4) Hand Warmers, (4) Nitrile Gloves, (4) Sting Swabs, (6) Antimicrobial Hand Wipes, (8) 125mL Emergency Drinking Water, (8) 4 in x 4 in Sterile Pads, 1 in Adhesive Tape, 11-in-1 Tool, 8 x 8 in Burn Dressing, B511 Special Tool, Compass, CPR Mask, Emergency Tourniquet, EMI Rolled Splint, EMS Shear, Eye Wash, Folding Shovel, Helmet, Multi Trauma Dressing, Paracord, Pen, Rescue Knife, Roll of Duct Tape, Safety Goggles, Set of Knee Pads, Star Power Flashlight, Survivor Flashlight/Radio/Charger, Vision LED Headlight, Vital Signs Notepad in, Whistle, Window Punch
Number of Components
100
People Served
4
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502
Zoro #
G3815005
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12 in
Height
23 in
Depth
9 in
Housing Height
23 in
Housing Depth
9 in
Housing Width
12 in

Details

Item
Search and Rescue Basic Kit
Color
Black
Includes
(10) 1 in x 3 in Adhesive Bandages, (2) 4 in x 4 in Burn Dressings, (2) 5 in x 9 in Ice Packs, (2) 5 in x 9 in Sterile Pads, (2) Body Warmers, (2) Crinkle Gauze Bandages, (2) Markers, (2) Pair of Gloves, (2) Pressure Bandages, (2) Thermal Rescue Blankets, (2) Triple Antibiotic Ointments, (3) Dust Masks, (4) Ammonia Inhalants, (4) Glow Lightsticks, (4) Hand Warmers, (4) Nitrile Gloves, (4) Sting Swabs, (6) Antimicrobial Hand Wipes, (8) 125mL Emergency Drinking Water, (8) 4 in x 4 in Sterile Pads, 1 in Adhesive Tape, 11-in-1 Tool, 8 x 8 in Burn Dressing, B511 Special Tool, Compass, CPR Mask, Emergency Tourniquet, EMI Rolled Splint, EMS Shear, Eye Wash, Folding Shovel, Helmet, Multi Trauma Dressing, Paracord, Pen, Rescue Knife, Roll of Duct Tape, Safety Goggles, Set of Knee Pads, Star Power Flashlight, Survivor Flashlight/Radio/Charger, Vision LED Headlight, Vital Signs Notepad in, Whistle, Window Punch
Number of Components
100
People Served
4
Number of Pockets
4
Case Material
Nylon
Product Type
Search and Rescue Basic Kit
PPE and Disposal Equipment Included
(4) Nitrile Gloves, (4) Work Gloves, Lifesaver CPR Mask, Safety Goggles
Housing Material
Nylon
Application
First Responder
Wound Dressings Included
(2) Burn Dressings, (2) Emergency Pressure Bandages, (2) Krinkle Gauze Bandages, Burn Dressing, Elastic Emergency Tourniquet
Number of People Served
4
Oral and Inhalant Medicinals Included
(4) Ammonia Towelettes
Unitized
Bulk
Includes Housing
Housing Included
Housing Type
Backpack
ANSI Standard Met
Not ANSI Compliant
Adhesive Bandages Included
(10) Adhesive Bandages, Adhesive Tape
Miscellaneous Kit Contents Included
(2) 5 in x 9 in Abdominal Pads, (2) Body Warmers, (2) Emergency Pressure Bandage, (2) Markers, (4) Glow Light Sticks, (4) Hand Warmers, (4) Sting Towelettes, (8) 125 mL Emergency Drinking Water, (8) 4 in x 4 in Sterile Pads, 100 ft Paracord, 4 oz Eye Wash, Compass, Folding Shovel, Helmet, Multi Trauma Dressing, Pen, Star Power Illuminator Flashlight, Survivor Flashlight/Radio/Charger, Vision LED Headlight, Vital Signs Notepad, Whistle
Includes Medication
Medication Included
Topical Medicinals Included
(6) Antimicrobial Hand Wipes
Tools Included
(2) Thermal Rescue Blankets, EMS Shears
ANSI Type
Not ANSI Compliant
Housing Color
Black

Description

Search and Rescue Basic Kit, Product Type Search and Rescue Basic Kit, Application First Responder, Number of People Served 4, Number of Components 100, Number of Pockets 4, Adhesive Bandages Included (10) Adhesive Bandages, Adhesive Tape, Wound Dressings Included (2) Burn Dressings, (2) Emergency Pressure Bandages, (2) Krinkle Gauze Bandages, Burn Dressing, Elastic Emergency Tourniquet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.