Shears, Orange, 7 1/2" L
Mfr # 1099-NO
Zoro # G407167778
product price: $7.69
/eaKey Features
Overall Length
7 1/2 in
Color
Orange
Blade End Style
Angled
Blade Material
Titanium
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1099-NO
Zoro #
G407167778
UPC #
-
Country of Origin
China
Dimensions
Overall Length
7 1/2 in
Details
Color
Orange
Blade End Style
Angled
Blade Material
Titanium
Handle Material
Plastic
Item
Shears
Blade End Type
Angled, Rounded
Disposability
Reusable
Product Type
Shear
Description
Shears, Overall Length 7 1/2 in, Color Orange, Blade End Style Angled, Blade Material Titanium, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.