Zoro Homepage

Shears, Red, 7 1/2" L

  • Mfr # 1099-R

  • Zoro # G707167652


product price: $8.85
/ea

Key Features

Overall Length
7 1/2 in
Color
Red
Blade End Style
Angled
Blade Material
Titanium
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1099-R
Zoro #
G707167652
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 1/2 in

Details

Color
Red
Blade End Style
Angled
Blade Material
Titanium
Handle Material
Plastic
Item
Shears
Blade End Type
Angled, Rounded
Product Type
Shear
Disposability
Reusable

Description

Shears, Overall Length 7 1/2 in, Color Red, Blade End Style Angled, Blade Material Titanium, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.