Zoro Homepage

Splinter Tweezer, Silver, 4-1/2" L

  • Mfr # 2410

  • Zoro # G1917997


product price: $4.15
/ea

Key Features

Tip Style
Straight
Material
Stainless Steel
Color
Silver
Blade End Style
Pointed
Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2410
Zoro #
G1917997
UPC #
-
Country of Origin
Pakistan

Dimensions

Length
4 1/2 in
Overall Length
4 1/2 in
Tip Width
1 mm

Details

Item
Splinter Forcep
Tip Style
Straight
Material
Stainless Steel
Color
Silver
Blade End Style
Pointed
Disposable
No
Handle Type
Corrugated
Product Type
Splinter Forcep
Mechanism Type
Manual
Disposability
Reusable

Description

Splinter Forcep, Color Silver, Length 4 1/2 in, Material Stainless Steel, Blade End Style Pointed, Handle Type Corrugated, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.