Zoro Homepage

Stethoscope, Black, 22" L

  • Mfr # 946

  • Zoro # G1565501


product price: $16.39
/ea

Key Features

Material
Stainless Steel Chest Piece/Vinyl Tubing
Includes
(2) Spare Diaphragms, (3) Bell Chestpieces, Pair of Mushroom and Silicon Ear Tips
Weight
0.5 lb
Size
Adult/Pediatric
Head
Dual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946
Zoro #
G1565501
UPC #
-
Country of Origin
China

Dimensions

Size
Adult/Pediatric
Length
22 in
Overall Length
22 in

Details

Material
Stainless Steel Chest Piece/Vinyl Tubing
Color
Black
Includes
(2) Spare Diaphragms, (3) Bell Chestpieces, Pair of Mushroom and Silicon Ear Tips
Item
Stethoscope
Weight
0.5 lb
Head
Dual
Packaged In
Box
For Use With
General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer
Disposable
No
Patient Type
Adult, Pediatric
Stethoscope Design
Pediatric
Product Type
Stethoscope
Chest Piece Material
Stainless Steel
Disposability
Reusable
Tubing Material
Vinyl
Head Type
Dual

Description

Stethoscope, Dual Head, Length 22 in, Size Adult/Pediatric, Color Black, Disposable No, Material Stainless Steel Chest Piece/Vinyl Tubing, Packaged In Box, Weight 0.5 lb, For Use With General Examination Applications, Physical Assessment, Diagnostic Applications, Sphygmomanometer, Includes (2) Spare Diaphragms, (3) Bell Chestpieces, Pair of Mushroom and Silicon Ear Tips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.