Stretcher, Green, 850 lb
Mfr # 532
Zoro # G607167691
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Strapping Type
Quick-Release Buckle
Weight Capacity
850 lb
Handles
14
Product Type
Stretcher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
532
Zoro #
G607167691
UPC #
-
Country of Origin
China
Dimensions
Width
40 in
Length
78 in
Overall Width
40 in
Overall Length
78 in
Details
Item
Stretcher
Color
Green
Strapping Type
Quick-Release Buckle
Weight Capacity
850 lb
Handles
14
Product Type
Stretcher
Cover Material
Vinyl
Frame Material
Vinyl
Load Capacity
850 lb
Includes
Carrying Case
Number of Hand Holds
14
Material
Vinyl
Description
Stretcher, Length 78 in, Width 40 in, Material Vinyl, Handles 14, Color Green, Strapping Type Quick-Release Buckle, Weight Capacity 850 lb, Includes Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.