Tourniquet
- Mfr # 9176
- Zoro # G023781440
product price:Â
$
57.75
/ea
Key Features
Material
High-Tensile Nylon Webbing
Overall Length
37 1/2 in
Overall Width
2 1/2 in
Wire Rope Length
37 1/2 in
Length
37 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9176
- Zoro #
- G023781440
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 37 1/2 in
- Overall Width
- 2 1/2 in
- Wire Rope Length
- 37 1/2 in
- Length
- 37 1/2 in
Details
- Item
- Tourniquet
- Material
- High-Tensile Nylon Webbing
- Color
- Orange
- Shell Material
- High-Tensile Nylon Webbing
- Wire Color
- Orange
Description
Tourniquet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.