Zoro Homepage

Tourniquet, PVC, Rubber, 3 in L, 1 1/2 in W, Black

  • Mfr # 9150

  • Zoro # G9641757


product price: $42.89
/ea

Key Features

Color
Black
Material
PVC, Rubber
Length
3 in
Width
1 1/2 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9150
Zoro #
G9641757
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Width
1 1/2 in
Height
1 in
Overall Length
3 in
Overall Width
1 1/2 in

Details

Item
Tourniquet
Color
Black
Material
PVC, Rubber
Product Type
Tourniquet

Description

Tourniquet,Black,3" L,PVC,Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.