Zoro Homepage

Trauma Bag, Nylon, 17 in L, 10 in W, Blue

  • Mfr # 622

  • Zoro # G4902362


product price: $34.19
/ea

Key Features

Color
Blue
Material
Nylon
Length
17 in
Width
10 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
622
Zoro #
G4902362
UPC #
-
Country of Origin
China

Dimensions

Length
17 in
Width
10 in
Height
7 in
Overall Height
7 in
Overall Width
10 in
Overall Length
17 in

Details

Item
Trauma Bag
Color
Blue
Material
Nylon
Industry Type
Healthcare
Closure Type
Buckle
Features
Wing Pockets, Main Padded Compartments, Dual Front Pockets, Flap Top, Rifle Sling Strap

Description

TRAUMA BAG EMERGENCY MEDICAL SERVICE PRO RESPONSE 7 IN HX10 IN WX17 IN L NAVY BLUE CORDURA NYLON EMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.