Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624
Zoro #
G4904051
UPC #
-
Country of Origin
China
Dimensions
Height
7 in
Width
10 in
Length
17 in
Overall Width
10 in
Overall Length
17 in
Overall Height
7 in
Details
Item
Trauma Bag
Material
Nylon
Color
Black
Closure Type
Hook-and-Loop
Features
Wing Pouches, Sections, Dual Front Pocket, Hook and Loop Closure, Sling Strap
Industry Type
Healthcare
Description
TRAUMA BAG EMERGENCY MEDICAL SERVICE PRO RESPONSE 7 IN HX10 IN WX17 IN L BLACK CORDURA NYLON EMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.