Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trauma PAC, 5 in W, Yellow

  • Mfr # 866

  • Zoro # G3881009


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Includes
(10) Triple Antibiotic Ointments, (2) 5 in x 9 in Abdominal Pads, (2) 5 in x 9 in Ice Packs, (25) 1 in x 3 in Adhesive Bandages, (3) 3 in Sterile Conforming Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) 4 in x 4 in Sterile Pads, (8) Antimicrobial Hand Wipes, 3 in Elastic Bandage, 4 1/2 in Splinter Forcep, 4 in x 4 in Burnaid Dressing, 5 1/2 in Bandage Scissor, 5 1/2 in Straight Kelly Forcep, Adhesive Tape, Burn/Blood Stopper Bandage, CPR Lifeshield, Deluxe Shear, Lifesaver Seat Belt Cutter, 1 Penlight, Plastic Bite Stick, 1 Thermal Rescue Blanket, Triangular Bandage
Number of Components
80
People Served
3
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
866
Zoro #
G3881009
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5 in
Depth
6 in
Height
10 in
Housing Width
5 in
Housing Depth
10 in
Housing Height
6 in

Details

Item
Trauma PAC
Color
Yellow
Includes
(10) Triple Antibiotic Ointments, (2) 5 in x 9 in Abdominal Pads, (2) 5 in x 9 in Ice Packs, (25) 1 in x 3 in Adhesive Bandages, (3) 3 in Sterile Conforming Bandages, (4) Ammonia Inhalants, (4) Latex Gloves, (8) 4 in x 4 in Sterile Pads, (8) Antimicrobial Hand Wipes, 3 in Elastic Bandage, 4 1/2 in Splinter Forcep, 4 in x 4 in Burnaid Dressing, 5 1/2 in Bandage Scissor, 5 1/2 in Straight Kelly Forcep, Adhesive Tape, Burn/Blood Stopper Bandage, CPR Lifeshield, Deluxe Shear, Lifesaver Seat Belt Cutter, 1 Penlight, Plastic Bite Stick, 1 Thermal Rescue Blanket, Triangular Bandage
Number of Components
80
People Served
3
Case Material
Nylon
Latex Content
Contains Latex
Number of Pockets
5
Product Type
Trauma PAC
Includes Housing
Housing Included
Unitized
Bulk
Application
First Responder
Housing Color
Yellow
Adhesive Bandages Included
Adhesive Tape
Topical Medicinals Included
(8) Antimicrobial Hand Wipes
Housing Material
Nylon
PPE and Disposal Equipment Included
(4) Nitrile Gloves, CPR Lifeshield
Oral and Inhalant Medicinals Included
(4) Ammonia Towelettes
Miscellaneous Kit Contents Included
(2) 5 in x 9 in Abdominal Pads, (3) 3 in Sterile Conforming Bandages, (8) 4 in x 4 in Sterile Pads, 3 in Elastic Bandage, Emergency Pressure Bandage, Plastic Bite Stick
Number of People Served
3
Includes Medication
Medication Included
ANSI Type
Not ANSI Compliant
Housing Type
Bag
Wound Dressings Included
(3) Sterile Conforming Bandages, Bandages and Dressings, Burn Dressing, Elastic Bandages, Emergency Pressure Bandage, Triangular Bandage
ANSI Standard Met
Not ANSI Compliant
Tools Included
Bandage Scissor, Disposable Penlight, EMS Shears, Lifesaver Seat Belt Cutter, Splinter Forceps, Straight Kelly Forceps, Thermal Rescue Blanket

Description

Trauma PAC, Product Type Trauma PAC, Application First Responder, Number of People Served 3, Number of Components 80, Number of Pockets 5, Adhesive Bandages Included Adhesive Tape, Wound Dressings Included (3) Sterile Conforming Bandages, Bandages and Dressings, Burn Dressing, Elastic Bandages, Emergency Pressure Bandage, Triangular Bandage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.