Zoro Homepage

Trauma Response Kit, 5 in W, Black

  • Mfr # 542

  • Zoro # G3814725


product price: $57.29
/ea

Key Features

Color
Black
Includes
(2) Ammonia Inhalants, (2) Antimicrobial Hand Wipes, (2) Nitrile Gloves, (3) 4 in x 4 in Sterile Pads, (4) Nitrile Gloves, 4 in Sterile Conforming Roll, Blood Stopper Bandage, CPR Lifeshield, Disposable Airway Kit, EMI Elastic Tourniquet, EMS Shear, Nasopharyngeal Airway 28FR and Lube Ointment, 1 Penlight, Plastic Bite Stick, 1 Thermal Rescue Blanket
Number of Components
23
People Served
2
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
542
Zoro #
G3814725
UPC #
-
Country of Origin
Multiple

Dimensions

Width
5 in
Height
8 1/2 in
Depth
2 3/4 in
Housing Width
5 in
Housing Height
8 1/2 in
Housing Depth
2 3/4 in

Details

Item
Trauma Response Kit
Color
Black
Includes
(2) Ammonia Inhalants, (2) Antimicrobial Hand Wipes, (2) Nitrile Gloves, (3) 4 in x 4 in Sterile Pads, (4) Nitrile Gloves, 4 in Sterile Conforming Roll, Blood Stopper Bandage, CPR Lifeshield, Disposable Airway Kit, EMI Elastic Tourniquet, EMS Shear, Nasopharyngeal Airway 28FR and Lube Ointment, 1 Penlight, Plastic Bite Stick, 1 Thermal Rescue Blanket
Number of Components
23
People Served
2
Number of Pockets
5
Case Material
Nylon
Product Type
Trauma Response Kit
PPE and Disposal Equipment Included
(4) Nitrile Gloves, CPR Lifeshield
Housing Color
Black
Wound Dressings Included
Elastic Emergency Tourniquet, Emergency Pressure Bandage
ANSI Standard Met
Not ANSI Compliant
Oral and Inhalant Medicinals Included
(2) Ammonia Towelettes
Tools Included
EMS Shears, Thermal Rescue Blanket
Housing Type
Holster
Housing Material
Nylon
Unitized
Bulk
Number of People Served
2
Topical Medicinals Included
(2) Antimicrobial Hand Wipes
Miscellaneous Kit Contents Included
(3) 4 in x 4 in Sterile Pads, 4 in Sterile Conforming Roll, Disposable Berman Emergency Airway Kit, Disposable Penlight, Emergency Pressure Bandage, Nasopharyngeal Airway 28FR and Lube Ointment, Plastic Bite Stick
Adhesive Bandages Included
No Adhesive Bandages
ANSI Type
Not ANSI Compliant
Application
First Responder

Description

Trauma Response Kit, Product Type Trauma Response Kit, Application First Responder, Number of People Served 2, Number of Components 23, Number of Pockets 5, Adhesive Bandages Included No Adhesive Bandages, Wound Dressings Included Elastic Emergency Tourniquet, Emergency Pressure Bandage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.