Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle First Aid Kit, Cordura Nylon, 7 in L, 1 in W, Black

  • Mfr # 454

  • Zoro # G1661987


product price: $26.79
/ea

Key Features

Color
Black
Material
Cordura Nylon
Includes
Holster, Seat Belt Cutter, Trunk Key, Window Punch
Length
7 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
454
Zoro #
G1661987
UPC #
-
Country of Origin
China

Dimensions

Length
7 in
Width
1 in
Height
3 in
Overall Width
3/4 in
Overall Height
3 1/2 in
Overall Length
7 in

Details

Item
Vehicle First Aid Kit
Color
Black
Material
Cordura Nylon
Includes
Holster, Seat Belt Cutter, Trunk Key, Window Punch
Industry Type
Healthcare
Features
Gain Quick and Easy Access to All Trapped Victims With Emil's Extractor(TM) Auto Rescue Kit. All Tools Stored Conveniently in Our 1St Response Holster, An Essential First-On-The-Scene Kit for All Rescue Personnel
Case Material
1000 Denier Cordura Nylon
Subject Matter
Emergency
Glow-in-the-Dark
No
First Aid Kit Type
Kit
Disposable
No
Product Type
Vehicle First Aid Kit
Disposability
Reusable

Description

Vehicle First Aid Kit, Color Black, Disposable No, Material Cordura Nylon, Height 3 in, Length 7 in, Width 1 in, Includes Holster, Seat Belt Cutter, Trunk Key, Window Punch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.