This item is Discontinued.

Emi Yoshi EMI Yoshi EMI-SP6LP 6.5 in. Squares Clear Dessert Plate Pet Lid - Pack of 120 EMI-SP6LP

EMI Yoshi EMI-SP6LP 6.5 in. Squares Clear Dessert Plate Pet Lid - Pack of 120 (Discontinued)

  • Mfr # EMI-SP6LP
  • Zoro # G703990735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EMI-SP6LP
Zoro #
G703990735
UPC #
81391931012
Country of Origin
China

Description

The 6.5" Square Plate Dome Lids (EMI-SP6LP) by EMI Yoshi are part of an innovative line of dishware that is created to aid in the success of your service. These dome lids are made of sturdy, durable clear plastic that can be used time and time again or thrown out depending on your needs. They fit on corresponding EMI Yoshi square plates and are angled to allow for secure stacking. Now foods can be fully prepared before set-up for off-site events, meaning less hassle and less spillage. Guests will undoubtedly appreciate the seamless ease of bringing home leftovers when they are able to take their plate home with the simple addition of a fitted dome lid.
  • Finish: Clear
  • Material: Plastic.
  • Dome Lid.
  • Shape: Square.
  • Size: 6.5".
  • Dimensions (H x W x D): 2.25" x 6.5" x 6.5".
  • Pack of 120.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.