Zoro Homepage

1 in. Constant Directivity Horn 90x40 2-3-Bolt

  • Mfr # SST1

  • Zoro # G210884572


product price: $44.35
/ea

Key Features

Material
Acrylonitrile Butadiene Styrene
Height
7.7 in
Width
9.8 in
Depth
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SST1
Zoro #
G210884572
UPC #
876358001255
Country of Origin
China

Dimensions

Height
7.7 in
Width
9.8 in
Depth
5.2 in

Details

Item
Horn Flare
Material
Acrylonitrile Butadiene Styrene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.