LLC 15.16 in. Speaker 450 W RMS 63 Hz to 2.80 kHz - 4 Ohm

  • Mfr # KAPPA15C

  • Zoro # G915762489


product price:  $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KAPPA15C
Zoro #
G915762489
UPC #
876358000302
Country of Origin
China

Description

Each Eminence American Standard model can be identified by its economical Stamped Steel chassis.Although more affordable than cast aluminum these frames provide an excellent and versatile chassis.We coat each basket and all metal components with an epoxy-acrylic finish using our in-house e-coat process.We can control the thickness of that coating to within 0.001in; critical when working with close tolerance transducer motor designs.We then add front and rear sealing gaskets on each model to accommodate front or rear loading.-Material: Cloth Steel.-Speaker Diameter: 15.16in.-Speaker Depth: 6.13in.-Impedance: 4 Ohm.-Sensitivity: 98 dB.-Driver Type: 15in Paper.-Minimum Frequency Response: 63 Hz.-Maximum Frequency Response: 2.80 kHz.-RMS Output Power: 450 W.-PMPO Output Power: 900 W.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.