LLC 2 18 in. Speaker - 650 W RMS - 41 Hz to 2.40 kHz - 8 Ohm

  • Mfr # SIGMAPRO18A

  • Zoro # G115781198


product price:  $281.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SIGMAPRO18A
Zoro #
G115781198
UPC #
876358000395
Country of Origin
China

Description

Nominal Basket Diameter: 18in 457.2mm. -Nominal Impedance: 8 ohms. -Power Rating. -Watts: 650W. -Music Program: 1300W. -Resonance: 28Hz. -Usable Frequency Range: 41Hz - 2.4kHz. -Sensitivity: 99dB. -Gap Height: 0.37in 9.53mm. -Voice Coil Diameter: 3in 76.2mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.