Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Easy Connect Steering Cable - 18ft

  • Mfr # ESC-16-18-EMP

  • Zoro # G415558841


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Depth
16.73 in
Color
Black
Material
Steel
Length
21.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESC-16-18-EMP
Zoro #
G415558841
UPC #
840080490632
Country of Origin
India

Dimensions

Depth
16.73 in
Length
21.85 in

Details

Color
Black
Material
Steel

Description

High quality weather and abrasion resistant outer conduit. Internally lubricated helical inner for frictionless movement. Works with H1 helms. Stainless steel output end fittings. Exceeds ISO 9975 Standards. Serial No. with manufacturing month and year is marked on the cable for quality control. Minimum steering cable bend radius: 7.9 200mm. Stroke of cable: 9 230mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.