Edge Easy Connect Steering Cable - 20ft
Mfr # ESC-16-20-EMP
Zoro # G015558876
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Length
21.85 in
Depth
16.73 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESC-16-20-EMP
Zoro #
G015558876
UPC #
840080490649
Country of Origin
India
Dimensions
Length
21.85 in
Depth
16.73 in
Details
Color
Black
Material
Steel
Description
High quality weather and abrasion resistant outer conduit. Internally lubricated helical inner for frictionless movement. Works with H1 helms. Stainless steel output end fittings. Exceeds ISO 9975 Standards. Serial No. with manufacturing month and year is marked on the cable for quality control. Minimum steering cable bend radius: 7.9 200mm. Stroke of cable: 9 230mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.