Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Series Engine Control Cable for BRP Post 1979 - 10ft

  • Mfr # EEC-014-10-EMP

  • Zoro # G415558865


product price: $56.65
/ea

Key Features

Depth
18.11 in
Material
Steel
Color
Black
Length
18.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEC-014-10-EMP
Zoro #
G415558865
UPC #
840080490922
Country of Origin
India

Dimensions

Depth
18.11 in
Length
18.11 in

Details

Material
Steel
Color
Black

Description

Special Edge Conduit - Unique design of conduit provides structural integrity and a tighter minimum bend radius. Improved Efficiency - Edge cables provide significantly greater efficiency due to our low-friction materials and construction. Minimal Backlash - Edge cables are built with the optimum gap between inner core and conduit, resulting in significantly less backlash. Low Friction Wiper Seal - EMP wiper seals are made from a polyurethane and impregnated with lifetime lubricant to minimize friction and extend service life. Cable Bend Radius - Edge cables have a minimum bend radius of 4 inches. However, we recommend keeping the bend radius as large as possible and the degree of bend to a minimum for optimal performance. Low friction wiper seal and the above features translates into improved efficiency with reduced operator effort when Edge cables are used.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.