Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Planetary 150 Steering System Kit - 11ft

  • Mfr # MS1-11-EMP

  • Zoro # G915558952


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
18 in
Material
Steel
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS1-11-EMP
Zoro #
G915558952
UPC #
840080490250
Country of Origin
India

Dimensions

Depth
18 in
Length
23 in

Details

Color
Black
Material
Steel

Description

Planetary Gear Design uses three planetary gears meshed internally which rotate on their own axis and also around the central Helm axis. This design ensures uniform distribution of the torque ensuring longer life of the Steering System with higher efficiency and lower feedback. Note: The steering wheel is not included in the kits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.