Planetary 150 Steering System Kit - 12ft
Mfr # MS1-12-EMP
Zoro # G015558944
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Length
23 in
Material
Steel
Depth
18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS1-12-EMP
Zoro #
G015558944
UPC #
840080490267
Country of Origin
India
Dimensions
Length
23 in
Depth
18 in
Details
Material
Steel
Color
Black
Description
Planetary Gear Design uses three planetary gears meshed internally which rotate on their own axis and also around the central Helm axis. This design ensures uniform distribution of the torque ensuring longer life of the Steering System with higher efficiency and lower feedback. Note: The steering wheel is not included in the kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.