Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. Hook Rule

  • Mfr # 27308

  • Zoro # G205303606


product price: $10.79
/ea

Key Features

Length (In.)
12.0 in
Width (In.)
0.5 in
Material
Stainless Steel
Measurement Type
Metric & SAE
Graduation Type
1/32, Millimeters, Centimeters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27308
Zoro #
G205303606
UPC #
-
Country of Origin
India

Dimensions

Length (In.)
12.0 in
Width (In.)
0.5 in

Details

Item
12" Hook Rule
Material
Stainless Steel
Measurement Type
Metric & SAE
Graduation Type
1/32, Millimeters, Centimeters
Color
Silver

Description

Hook Ruler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.