Box of Rainbow Color, 1 lb., Bright R, PK2, Bright Red, 2 PK

  • Mfr # M9011-1-0

  • Zoro # G2857134


product price:  $25.69
/pk 2, $12.85/ea

Key Features

Application
To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement
Color
Bright Red
For Use With
To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies
Material
Cement
Height
5.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9011-1-0
Zoro #
G2857134
UPC #
-
Country of Origin
United States

Dimensions

Height
5.5 inch
Length
3 inch

Details

Item
Box of Rainbow Color,1 lb.,Bright R,PK2
Application
To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement
Color
Bright Red
For Use With
To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies
Material
Cement
Features
No effect on efflorescence but make it more noticable

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.