Zoro Homepage

Cement Colors Mix, 5 lb., Box, DC Brown

  • Mfr # 9000-5-0

  • Zoro # G2859042


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Application
To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement
Color
DC Brown
Material
Cement
For Use With
To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies
Height
9 1/4 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9000-5-0
Zoro #
G2859042
UPC #
-
Country of Origin
United States

Dimensions

Height
9 1/4 inch

Details

Item
Box of Rainbow Color,5 lb.,DC Brown
Application
To be added with white portland cement to add color. Never use more than 10 pounds of color per bag of cement
Color
DC Brown
Material
Cement
For Use With
To be used with Concrete, Stucco, Mortar, plaster and materials containing lime and alkalies

Description

Box of Rainbow Color,5 lb.,DC Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.