Zoro Homepage

Cement Colors Mix, 5 lb., Box, Raw Umber

  • Mfr # 9008-0-5

  • Zoro # G2859103


product price: $38.69
/ea

Key Features

Application
Precast tiltup and Cast in place applications
Color
Raw Umber
For Use With
Concrete flat work installations
Height
9 1/4 in
Material
Cement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9008-0-5
Zoro #
G2859103
UPC #
-
Country of Origin
United States

Dimensions

Height
9 1/4 in

Details

Item
Box of Rainbow Color,5 lb.,Raw Umber
Application
Precast tiltup and Cast in place applications
Color
Raw Umber
For Use With
Concrete flat work installations
Material
Cement

Description

Box of Rainbow Color,5 lb.,Raw Umber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.