Zoro Homepage

Cement Colors Mix, Box, LP Black, 3 PK

  • Mfr # M9002-0-1

  • Zoro # G2857055


product price: $25.75
/pk 3, $8.58/ea

Key Features

Application
Use in concrete, stucco. Mortar, plaster and materials containing lime and alkalies
Color
LP Black
Container Type
Box
Container Size
1 Lb.
Height
5.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9002-0-1
Zoro #
G2857055
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 Lb.
Height
5.5 inch

Details

Item
Cement Colors Mix
Application
Use in concrete, stucco. Mortar, plaster and materials containing lime and alkalies
Color
LP Black
Container Type
Box
Material
Cement
For Use With
Colored Concrete to add to white concrete to create a color mix

Description

Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.