Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cement Colors Mix, Box, Yellow, 3 PK

  • Mfr # M9006-0-1

  • Zoro # G2857125


product price: $21.19
/pk 3, $7.06/ea

Key Features

Container Type
Box
Color
Yellow
Container Size
1 lb.
Application
Precast tiltup and Cast in place applications
For Use With
Concrete flat work installations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9006-0-1
Zoro #
G2857125
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 lb.
Height
5.5 inch
Length
3 inch

Details

Item
Cement Colors Mix
Container Type
Box
Color
Yellow
Application
Precast tiltup and Cast in place applications
For Use With
Concrete flat work installations
Material
Cement
Features
Quickly and evenly disperses without additional water

Description

Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.