Zoro Homepage
This item is Discontinued.
Empire Comfort Systems Vent Enclosure, 36 In Height DV666

Vent Enclosure, 36 In Height (Discontinued)

  • Mfr # DV666
  • Zoro # G4721665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV666
Zoro #
G4721665
UPC #
720968116666
Country of Origin
United States

Dimensions

Height
36"

Details

Item
Vent Enclosure
For Use With
FAW55 Series Heaters
Mounting Type
Inside Wall
Finish
Beige Paint
Function
Conceals Exposed Vent Above Unit On Surface-Mounted Applications

Description

Function Conceals Exposed Vent Above Unit On Surface-Mounted Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.