Empire Level
12" True Blue Combination Square
Mfr # E250
Zoro # G4875230
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
- Size 12"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 6" True Blue Combination Square E255
- EMPIRE LEVEL 16" True Blue Combination Square E280
- STARRETT Combination Square C33H-24-4R
- STARRETT Combination Set, 12In, 4Pc, Blk Wrinkle C435-12-4R
- STARRETT Blade Only Satin Chrome For Combination Set 18" CB18-4R
- STARRETT Protractor Head, Reversible, Steel CPR-1224S
- ASIMETO Dial Scale Protractor Head For Combination Square Set 7490260
- H & H INDUSTRIAL PRODUCTS 4 X 3" Machinist Steel Square 4901-0602
- IRWIN Metal Combination Square, 12in, PK6 1794469
- JOHNSON STRUCTO-CAST T-BEVEL 8"" B75
- FOWLER Combination Square Set, 72-370-012 FOW72-370-012
- Empire Level Combination Square Sets and Components